Motion
50-3X10 ft RIV

RENOLD JEFFREY
50-3X10 ft RIV

Roller Chain - Standard Series, 50 / 5/8 in Pitch, Riveted, 3 Strand, 10 ft Length
MI ITEM #02301700
MFR #50-3X10 ft RIV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
50-3X10 ft RIV

Roller Chain - Standard Series, 50 / 5/8 in Pitch, Riveted, 3 Strand, 10 ft Length
MI ITEM #02301700
MFR #50-3X10 ft RIV

Mfr description
50-3 RIV ROLLER CHAIN
  • Priced by the foot
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    56.5 mm
  • Inside Width
    9.4 mm
  • Link Plate Height
    15.09 mm
  • Link Plate Thickness
    2.03 mm
  • Overall Length
    10 ft
  • Pin Diameter
    5.09 mm
  • Roller Diameter
    10.16 mm
  • Tensile Strength
    65400 N
  • Transverse Pitch
    18.11 mm
  • Weight
    2.06 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    50 / 5/8 in
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI B29.1, ISO 606
  • UPC_NO
    6623900534136

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)