Motion
60A2X10 ft RIV

RENOLD JEFFREY
60A2X10 ft RIV

Roller Chain - Standard Series, 60 / 3/4 in, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #02301702
MFR #60A2X10 ft RIV
Price$92.11/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
60A2X10 ft RIV

Roller Chain - Standard Series, 60 / 3/4 in, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #02301702
MFR #60A2X10 ft RIV

Mfr description
60-2 RIV ROLLER CHAIN
  • Priced by the foot
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$92.11/ft

Specifications

Dimensions

  • Chain Overall Width
    48.1 mm
  • Inside Width
    12.57 mm
  • Link Plate Height
    18.1 mm
  • Link Plate Thickness
    2.39 mm
  • Overall Length
    10 ft
  • Pin Diameter
    5.96 mm
  • Pin Length
    1.8940 in, 48.10 mm
  • Pitch
    3/4 in
  • Plate Height
    0.8310 in
  • Roller Diameter
    11.91 mm
  • Roller Width
    0.4950 in, 12.57 mm
  • Tensile Strength
    62600 N
  • Transverse Pitch
    22.78 mm
  • Weight
    1.98 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number
    60-2
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ANSI
  • Material
    Carbon Steel
  • Material Specification
    High Carbon
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI B29.1, ISO 606
  • UPC_NO
    6623900536024
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)