Motion
80A4X10 ft RIV

RENOLD JEFFREY
80A4X10 ft RIV

Roller Chain - Standard Series, 80 / 1 in Pitch, Riveted, 4 Strand, 10 ft Length
MI ITEM #02301704
MFR #80A4X10 ft RIV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
80A4X10 ft RIV

Roller Chain - Standard Series, 80 / 1 in Pitch, Riveted, 4 Strand, 10 ft Length
MI ITEM #02301704
MFR #80A4X10 ft RIV

Availability:
In Stock
Supplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    120.7 mm
  • Inside Width
    15.38 mm
  • Link Plate Height
    24.05 mm
  • Link Plate Thickness
    3.25 mm
  • Overall Length
    10 ft
  • Pin Diameter
    7.93 mm
  • Roller Diameter
    15.75 mm
  • Tensile Strength
    258000 N
  • Transverse Pitch
    29.29 mm
  • Weight
    6.89 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    80 / 1 in
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    4
  • Product Type
    Roller Chain
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Series
    Standard
  • Standards Met
    ANSI B29.1, API Specification 7F, ISO 606
  • UPC_NO
    673766042593

Overview

Mfr description
80-4 RIV ROLLER CHAIN
  • Priced by the foot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text