Motion
160 X 10 ft RIV

RENOLD JEFFREY
160 X 10 ft RIV

Roller Chain - Standard Series, 160 / 2 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #02301710
MFR #160 X 10 ft RIV
Price$188.96/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
160 X 10 ft RIV

Roller Chain - Standard Series, 160 / 2 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #02301710
MFR #160 X 10 ft RIV

Mfr description
160 RIV ROLLER CHAIN
  • Renold link plate shape and hole profiles are computer modeled to optimize stress distribution for greater fatigue performance
  • Ball drifted holes prevent cracks from spreading, ensuring quality press fits with tolerances that minimize wear
  • Shot peening extends fatigue resistance for longer, smoother performance at maximum loads
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$188.96/ft

Specifications

Dimensions

  • Chain Overall Width
    63.1 mm
  • Inside Width
    31.55 mm
  • Link Plate Height
    48.26 mm
  • Link Plate Thickness
    6.35 mm
  • Overall Length
    10 ft
  • Pin Diameter
    14.29 mm
  • Pin Length
    2.4840 in, 63.10 mm
  • Pitch
    2 in
  • Plate Height
    1.4250 in
  • Roller Diameter
    28.58 mm
  • Roller Width
    1.2420 in, 31.55 mm
  • Tensile Strength
    223000 N
  • Weight
    6.54 lbs
  • Weight per Foot
    6.988 lbs, 10.4 kg/m

Details

  • Chain Construction
    Riveted
  • Chain Number
    160
  • Chain Number & Pitch
    160 / 2 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Material
    Carbon Steel
  • Material Specification
    High Carbon
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI B29.1, ISO 606
  • UPC_NO
    673766013432
  • Working Load Capacity
    11900 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)