Motion
160-2X10 ft. RIV

RENOLD JEFFREY
160-2X10 ft. RIV

Roller Chain - Standard Series, 160 / 2 in, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #02301711
MFR #160-2X10 ft. RIV
Price$435.99/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
160-2X10 ft. RIV

Roller Chain - Standard Series, 160 / 2 in, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #02301711
MFR #160-2X10 ft. RIV

Mfr description
160-2 RIV ROLLER CHAIN
  • Priced by the foot
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$435.99/ft

Specifications

Dimensions

  • Chain Overall Width
    121.6 mm
  • Inside Width
    31.55 mm
  • Link Plate Height
    48.26 mm
  • Link Plate Thickness
    6.35 mm
  • Overall Length
    10 ft
  • Pin Diameter
    14.29 mm
  • Pin Length
    4.7870 in, 121.59 mm
  • Pitch
    2 in
  • Plate Height
    1.1260 in
  • Roller Diameter
    28.58 mm
  • Roller Width
    1.2420 in, 31.55 mm
  • Tensile Strength
    446000 N
  • Transverse Pitch
    58.55 mm
  • Weight
    13.10 lbs
  • Weight per Foot
    13.84 lbs, 20.6 kg/m

Details

  • Chain Construction
    Riveted
  • Chain Number
    160-2
  • Chain Number & Pitch
    160 / 2 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Manufacturer Catalog Number
    160-2X10 ft. RIV
  • Material
    Carbon Steel
  • Material Specification
    High Carbon
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI B29.1, ISO 606
  • UPC_NO
    673766008698
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)