Motion
160A3X10 ft RIV

RENOLD JEFFREY
160A3X10 ft RIV

Roller Chain - Standard Series, 160 / 2 in Pitch, Riveted, 3 Strand, 10 ft Length
Mi Item #02301713
MFR #160A3X10 ft RIV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
160A3X10 ft RIV

Roller Chain - Standard Series, 160 / 2 in Pitch, Riveted, 3 Strand, 10 ft Length
Mi Item #02301713
MFR #160A3X10 ft RIV

Mfr description
160-3 RIV ROLLER CHAIN
  • Priced by the foot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    180.2 mm
  • Inside Width
    31.55 mm
  • Link Plate Height
    48.26 mm
  • Link Plate Thickness
    6.35 mm
  • Overall Length
    10 ft
  • Pin Diameter
    14.29 mm
  • Roller Diameter
    28.58 mm
  • Tensile Strength
    669000 N
  • Transverse Pitch
    58.55 mm
  • Weight
    19.60 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    160 / 2 in
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI B29.1, ISO 606
  • UPC_NO
    6623900922100
  • Working Load Capacity
    29750 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)