Motion
200-2X10 ft RIV

RENOLD JEFFREY
200-2X10 ft RIV

Roller Chain - Standard Series, 200 / 2-1/2 in, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #02301717
MFR #200-2X10 ft RIV
Price$566.43/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
200-2X10 ft RIV

Roller Chain - Standard Series, 200 / 2-1/2 in, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #02301717
MFR #200-2X10 ft RIV

Mfr description
200-2 RIV ROLLER CHAIN
  • Priced by the foot
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$566.43/ft

Specifications

Dimensions

  • Chain Overall Width
    151.9 mm
  • Inside Width
    37.85 mm
  • Link Plate Height
    60.33 mm
  • Link Plate Thickness
    8.13 mm
  • Overall Length
    10 ft
  • Pin Diameter
    19.85 mm
  • Pin Length
    5.8460 in, 148.50 mm
  • Pitch
    2-1/2 in
  • Roller Diameter
    39.67 mm
  • Roller Width
    1.4900 in, 37.85 mm
  • Tensile Strength
    630000 N
  • Transverse Pitch
    71.55 mm
  • Weight
    21.50 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number
    200-2
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Material
    Carbon Steel
  • Material Specification
    High Carbon
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI B29.1, ISO 606
  • Type
    Roller Chain
  • UPC_NO
    673766039678
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)