Motion
20B50
Stock Bore Sprocket - 20B / 1-1/4 in, B Hub, 50 Teeth, Steel Material
Mi Item #02301777
MFR #20B50
Price$1,061.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 20B / 1-1/4 in, B Hub, 50 Teeth, Steel Material
Mi Item #02301777
MFR #20B50

Mfr description
20B50 METRIC - STOCK BORE
  • Metric B Style sprockets are flat sprockets with a hub extension welded on one side.
  • These plain bore sprockets can easily be bored to a metric or standard size to fit your application.
  • Keyways, set screws and hardened teeth are quick alterations that can be made.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,061.71/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Caliper Diameter
    486.6 mm
  • Chain Roller Diameter
    19.05 mm
  • Chain Roller Width
    19.56 mm
  • Hub Outside Diameter
    127 mm
  • Length Through Bore
    64 mm
  • Maximum Bore Diameter
    86 mm
  • Outside Diameter
    526.287 mm
  • Pitch Diameter
    505.6 mm
  • Root Diameter
    486.6 mm
  • Storage Dimension Height
    2.52 mm
  • Storage Dimension Length
    20.72 mm
  • Storage Dimension Width
    20.72 mm
  • Tooth Thickness
    19 mm
  • Tooth Width
    19 mm
  • Weight
    74.00 lbs

Details

  • Bore Type
    Reboreable
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number & Pitch
    20B / 1-1/4 in
  • Chain Number Pitch
    20B-1 / 31.75 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950404486
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    50
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950404486
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)