Motion
20C56
Stock Bore Sprocket - 20B / 1-1/4 in, C Hub, 56 Teeth, Steel Material
Mi Item #02301785
MFR #20C56
Price$1,244.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 20B / 1-1/4 in, C Hub, 56 Teeth, Steel Material
Mi Item #02301785
MFR #20C56

Mfr description
20C56 METRIC - STOCK BORE
  • Tolerances meet or exceed ISO standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,244.42/each

Specifications

Dimensions

  • Caliper Diameter
    547.202 mm
  • Chain Roller Diameter
    19.05 mm
  • Chain Roller Width
    19.56 mm
  • Hub Outside Diameter
    152 mm
  • Length Through Bore
    3.2280 in
  • Maximum Bore Diameter
    105 mm
  • Outside Diameter
    586.889 mm
  • Pitch Diameter
    22.2934 in
  • Root Diameter
    547.202 mm
  • Storage Dimension Height
    3.228 mm
  • Storage Dimension Length
    23.106 mm
  • Storage Dimension Width
    23.106 mm
  • Tooth Thickness
    19 mm
  • Tooth Width
    19 mm
  • Weight
    80.75 lbs
  • Width Across Teeth Rows
    0.6560 in

Details

  • Bore Type
    Finished Bore
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number
    20B
  • Chain Number & Pitch
    20B / 1-1/4 in
  • Chain Number Pitch
    20B-1 / 31.75 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    C
  • Hub Type
    C
  • Manufacturer Upc Number
    697950404608
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    56
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950404608
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)