Motion
20C60
Stock Bore Sprocket - 20B / 1-1/4 in, "C" Hub, 60 Teeth
MI ITEM #02301788
MFR #20C60
List Price$1,363.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 20B / 1-1/4 in, "C" Hub, 60 Teeth
MI ITEM #02301788
MFR #20C60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,363.10/each for your price

Overview

Mfr description
20C60 METRIC - STOCK BORE

Specifications

  • Chain Number & Pitch
    20B / 1-1/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Outside Diameter
    5.9842 in
  • Hub Style
    "C"
  • Number Of Teeth
    60
  • Bore Type
    Rough Stock Bore
  • Length Through Bore
    4.3840 in
  • Hub Type
    C
  • Chain Number
    20B
  • Manufacturer Upc Number
    697950404684
  • Weight
    97.22 lbs
  • Width Across Teeth Rows
    0.6560 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought