Motion
24B36
Stock Bore Sprocket - 24B / 1-1/2 in, B Hub, 36 Teeth, Steel Material
Mi Item #02301815
MFR #24B36
Price$1,177.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 24B / 1-1/2 in, B Hub, 36 Teeth, Steel Material
Mi Item #02301815
MFR #24B36

Mfr description
24B36 METRIC - STOCK BORE
  • Tolerances meet or exceed ISO standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,177.28/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Caliper Diameter
    411.748 mm
  • Chain Roller Diameter
    25.4 mm
  • Chain Roller Width
    25.4 mm
  • Hub Outside Diameter
    152 mm
  • Length Through Bore
    65 mm
  • Maximum Bore Diameter
    105 mm
  • Outside Diameter
    459.373 mm
  • Root Diameter
    411.748 mm
  • Storage Dimension Height
    2.559 mm
  • Storage Dimension Length
    18.086 mm
  • Storage Dimension Width
    18.086 mm
  • Tooth Thickness
    24 mm
  • Tooth Width
    24 mm
  • Weight
    68.30 lbs

Details

  • Bore Type
    Rough Stock
  • CAD Drawing
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number & Pitch
    24B / 1-1/2 in
  • Chain Number Pitch
    24B-1 / 38.1 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    36
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950406022
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)