Motion
24C60
Metric Sprocket - 24B / 1-1/2 in, "C" Hub, 60 Teeth, Steel Material
MI ITEM #02301819
MFR #24C60
List Price$2,339.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Sprocket - 24B / 1-1/2 in, "C" Hub, 60 Teeth, Steel Material
MI ITEM #02301819
MFR #24C60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,339.14/each for your price

Overview

Mfr description
24C60 METRIC - STOCK BORE

Specifications

  • Chain Number & Pitch
    24B / 1-1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Outside Diameter
    7.0079 in
  • Hub Style
    "C"
  • Number Of Teeth
    60
  • Bore Type
    Rough Stock
  • Bore Diameter
    40 mm
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    2
  • Length Through Bore
    102 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Pitch Type
    Single
  • Hub Type
    C
  • Maximum Bore Diameter
    133 mm
  • Chain Number
    24B
  • Tooth Width
    24.13 mm
  • Manufacturer Upc Number
    697950406145
  • UPC_NO
    697950406145
  • Manufacturer Catalog
  • Weight
    176.48 lbs
  • Width Across Teeth Rows
    0.9030 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought