Motion
28A48
Stock Bore A-Plate Sprocket - 28B / 1-3/4 in, A Hub, 48 Teeth, Steel Material
MI ITEM #02301825
MFR #28A48
Price$1,905.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore A-Plate Sprocket - 28B / 1-3/4 in, A Hub, 48 Teeth, Steel Material
MI ITEM #02301825
MFR #28A48

Mfr description
28A48 METRIC - STOCK BORE
  • Metric A Plates are flat sprockets with no hub extension on either side.
  • They can be altered for your application with bolt holes, custom bores, hardened teeth or special hubs welded to them.
  • Tolerances meet or exceed ISO standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,905.92/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Caliper Diameter
    651.691 mm
  • Chain Roller Diameter
    27.94 mm
  • Chain Roller Width
    30.99 mm
  • Length Through Bore
    29 mm
  • Maximum Bore Diameter
    639 mm
  • Outside Diameter
    707.254 mm
  • Pitch Diameter
    679.6 mm
  • Root Diameter
    651.691 mm
  • Storage Dimension Height
    1.159 mm
  • Storage Dimension Length
    27.845 mm
  • Storage Dimension Width
    27.845 mm
  • Tooth Thickness
    29 mm
  • Tooth Width
    29 mm
  • Weight
    153.61 lbs

Details

  • Bore Type
    Reboreable
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number & Pitch
    28B / 1-3/4 in
  • Chain Number Pitch
    28B-1 / 44.45 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950407036
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    48
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950407036

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)