Motion
28C45
Stock Bore Sprocket - 28B / 1-3/4 in, C Hub, 45 Teeth, Steel Material
MI ITEM #02301834
MFR #28C45
List Price$1,918.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 28B / 1-3/4 in, C Hub, 45 Teeth, Steel Material
MI ITEM #02301834
MFR #28C45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,918.27/each for your price

Overview

Mfr description
28C45 METRIC - STOCK BORE
  • C Style sprockets are flat sprockets with a hub extension on either side.
  • These plain bore sprockets can easily be bored to a metric or standard size to fit your application.
  • Keyways, set screws and harden teeth are quick alterations that can be made.
  • Tolerances meet or exceed ISO standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Bores are concentric to pitch line, minimizing run out
  • Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain

Specifications

  • Chain Number & Pitch
    28B / 1-3/4 in
  • Chain Number Pitch
    28B-1 / 44.45 mm
  • Product Type
    Stock Bore Sprockets
  • Chain / Sprocket Type
    Metric Roller Chain
  • Hub Outside Diameter
    178 mm
  • Hub Style
    C
  • Number Of Teeth
    45
  • Bore Type
    Reboreable
  • Bore Diameter
    40 mm
  • Number Of Strands Across
    1
  • Material
    Steel
  • Length Through Bore
    102 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    C
  • Outside Diameter
    664.839 mm
  • Root Diameter
    609.277 mm
  • Caliper Diameter
    609.277 mm
  • Pitch Diameter
    637.2 mm
  • Maximum Bore Diameter
    126 mm
  • Tooth Width
    29 mm
  • Tooth Thickness
    29 mm
  • Chain Roller Diameter
    27.94 mm
  • Chain Roller Width
    30.99 mm
  • Storage Dimension Height
    4.016 mm
  • Storage Dimension Length
    26.175 mm
  • Storage Dimension Width
    26.175 mm
  • Surface Treatment
    Protective Coating
  • Manufacturer Upc Number
    697950407005
  • UPC_NO
    697950407005
  • Manufacturer Catalog
  • Weight
    133.49 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought