Motion
32A60
Stock Bore A-Plate Sprocket - 32B / 2 in, A Hub, 60 Teeth
MI ITEM #02301858
MFR #32A60
List Price$4,883.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore A-Plate Sprocket - 32B / 2 in, A Hub, 60 Teeth
MI ITEM #02301858
MFR #32A60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,883.38/each for your price

Overview

Mfr description
32A60 METRIC - STOCK BORE

Specifications

  • Chain Number & Pitch
    32B / 2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    60
  • Bore Type
    Rough Stock Bore
  • Length Through Bore
    1.1020 in
  • Hub Type
    A
  • Chain Number
    32B
  • Manufacturer Upc Number
    697950408057
  • Weight
    362.33 lbs
  • Width Across Teeth Rows
    1.1020 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text