Motion
32B26
Stock Bore Sprocket - 32B / 2 in, B Hub, 26 Teeth, Steel Material
Mi Item #02301868
MFR #32B26
Price$1,764.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 32B / 2 in, B Hub, 26 Teeth, Steel Material
Mi Item #02301868
MFR #32B26

Mfr description
32B26 METRIC - STOCK BORE
  • Tolerances meet or exceed ISO standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,764.29/each

Specifications

Dimensions

  • Caliper Diameter
    392.238 mm
  • Chain Roller Diameter
    29.21 mm
  • Chain Roller Width
    30.99 mm
  • Hub Outside Diameter
    181 mm
  • Length Through Bore
    2.9920 in
  • Maximum Bore Diameter
    126 mm
  • Outside Diameter
    455.738 mm
  • Pitch Diameter
    16.5925 in
  • Root Diameter
    392.238 mm
  • Storage Dimension Height
    2.992 mm
  • Storage Dimension Length
    17.942 mm
  • Storage Dimension Width
    17.942 mm
  • Tooth Thickness
    29 mm
  • Tooth Width
    29 mm
  • Weight
    86.88 lbs
  • Width Across Teeth Rows
    1.1020 in

Details

  • Bore Type
    Finished Bore
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number
    32B
  • Chain Number & Pitch
    32B / 2 in
  • Chain Number Pitch
    32B-1 / 50.8 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    697950407609
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    26
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950407609
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)