Motion
32C60
Stock Bore Sprocket - 32B / 2 in, "C" Hub, 60 Teeth
Mi Item #02301881
MFR #32C60
Price$5,387.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 32B / 2 in, "C" Hub, 60 Teeth
Mi Item #02301881
MFR #32C60

Mfr description
32C60 METRIC - STOCK BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,387.34/each

Specifications

Dimensions

  • Hub Outside Diameter
    7.9921 in
  • Length Through Bore
    5.0000 in
  • Weight
    406.20 lbs
  • Width Across Teeth Rows
    1.1020 in

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number
    32B
  • Chain Number & Pitch
    32B / 2 in
  • Hub Style
    "C"
  • Hub Type
    C
  • Manufacturer Upc Number
    697950407739
  • Number Of Teeth
    60
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)