Motion
06A80
Stock Bore A-Plate Sprocket - 06B / 3/8 in, A Hub, 80 Teeth, Steel Material
MI ITEM #02301897
MFR #06A80
List Price$85.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore A-Plate Sprocket - 06B / 3/8 in, A Hub, 80 Teeth, Steel Material
MI ITEM #02301897
MFR #06A80

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$85.90/each for your price

Overview

Mfr description
06A80 METRIC - STOCK BORE
  • Tolerances meet or exceed ISO standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Bores are concentric to pitch line, minimizing run out
  • Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain

Specifications

  • Chain Number & Pitch
    06B / 3/8 in
  • Chain Number Pitch
    06B-1 / 9.525 mm
  • Product Type
    Stock Bore Sprockets
  • Chain / Sprocket Type
    Metric Roller Chain
  • Hub Style
    A
  • Number Of Teeth
    80
  • Bore Type
    Rough Stock
  • Bore Diameter
    18 mm
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Length Through Bore
    5.21 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Pitch Type
    Single
  • CAD Drawing
  • Hub Type
    A
  • Outside Diameter
    248.171 mm
  • Root Diameter
    236.264 mm
  • Caliper Diameter
    236.264 mm
  • Pitch Diameter
    242.61 mm
  • Tooth Width
    5 mm
  • Tooth Thickness
    5 mm
  • Chain Roller Diameter
    6.35 mm
  • Chain Roller Width
    0.209 mm
  • Storage Dimension Height
    0.209 mm
  • Storage Dimension Length
    9.771 mm
  • Storage Dimension Width
    9.771 mm
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950396026
  • Manufacturer Catalog
  • Weight
    3.71 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text