Motion
10A40
Stock Bore A-Plate Sprocket - 10B / 5/8 in, A Hub, 40 Teeth, Steel Material
MI ITEM #02301941
MFR #10A40
Price$91.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore A-Plate Sprocket - 10B / 5/8 in, A Hub, 40 Teeth, Steel Material
MI ITEM #02301941
MFR #10A40

Mfr description
10A40 SPK ROLLER A MET
  • Metric A Plates are flat sprockets with no hub extension on either side.
  • They can be altered for your application with bolt holes, custom bores, hardened teeth or special hubs welded to them.
  • Tolerances meet or exceed ISO standards
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.03/each

Specifications

Dimensions

  • Bore Diameter
    18 mm
  • Caliper Diameter
    192.175 mm
  • Chain Roller Diameter
    10.16 mm
  • Chain Roller Width
    0.343 mm
  • Length Through Bore
    9 mm
  • Maximum Bore Diameter
    0 mm
  • Outside Diameter
    211.328 mm
  • Pitch Diameter
    202.3 mm
  • Root Diameter
    192.175 mm
  • Storage Dimension Height
    0.343 mm
  • Storage Dimension Length
    4.848 mm
  • Storage Dimension Width
    4.848 mm
  • Tooth Thickness
    9 mm
  • Tooth Width
    25 mm
  • Weight
    3.81 lbs

Details

  • Bore Type
    Reboreable
  • CAD Drawing
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number & Pitch
    10B / 5/8 in
  • Chain Number Pitch
    10B-1 / 15.875 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950399041
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    40
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950399041

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)