Motion
10B56
Stock Bore Sprocket - 10B / 5/8 in, B Hub, 56 Teeth, Steel Material
Mi Item #02301981
MFR #10B56
Price$205.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 10B / 5/8 in, B Hub, 56 Teeth, Steel Material
Mi Item #02301981
MFR #10B56

Mfr description
10B56 METRIC - STOCK BORE
  • Metric B Style sprockets are flat sprockets with a hub extension welded on one side.
  • These plain bore sprockets can easily be bored to a metric or standard size to fit your application.
  • Keyways, set screws and hardened teeth are quick alterations that can be made.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$205.06/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Caliper Diameter
    272.966 mm
  • Chain Roller Diameter
    10.16 mm
  • Chain Roller Width
    0.354 mm
  • Hub Outside Diameter
    94 mm
  • Length Through Bore
    32 mm
  • Maximum Bore Diameter
    0 mm
  • Outside Diameter
    171.622 mm
  • Pitch Diameter
    283.1 mm
  • Root Diameter
    272.966 mm
  • Storage Dimension Height
    1.26 mm
  • Storage Dimension Length
    6.757 mm
  • Storage Dimension Width
    6.757 mm
  • Tooth Thickness
    9 mm
  • Tooth Width
    25 mm
  • Weight
    11.60 lbs

Details

  • Bore Type
    Reboreable
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number & Pitch
    10B / 5/8 in
  • Chain Number Pitch
    10B-1 / 15.875 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950399355
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    56
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950399355
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)