Motion
12A60
Stock Bore A-Plate Sprocket - 12B / 3/4 in, A Hub, 60 Teeth
Mi Item #02302012
MFR #12A60
Price$206.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore A-Plate Sprocket - 12B / 3/4 in, A Hub, 60 Teeth
Mi Item #02302012
MFR #12A60

Mfr description
12A60 METRIC - STOCK BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$206.79/each

Specifications

Dimensions

  • Length Through Bore
    0.4110 in
  • Weight
    18.19 lbs
  • Width Across Teeth Rows
    0.4110 in

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number
    12B
  • Chain Number & Pitch
    12B / 3/4 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    697950401126
  • Number Of Teeth
    60
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)