Motion
40 RL
Roller Link - 40 / 1/2 in Pitch
MI ITEM #02302013
MFR #40 RL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Link - 40 / 1/2 in Pitch
MI ITEM #02302013
MFR #40 RL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    16.4 mm
  • Chain Size & Pitch
    40 / 1/2 in
  • Inside Width
    7.85 mm
  • Link Plate Height
    12.07 mm
  • Link Plate Thickness
    1.55 mm
  • Pin Diameter
    3.98 mm
  • Roller Diameter
    7.92 mm
  • Weight
    0.02 lbs

Details

  • Chain Number & Pitch
    40 / 1/2 in
  • Link Type
    Roller Link
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI B29.1, ISO 606
  • UPC_NO
    6623900532750

Overview

Mfr description
40 ROLLER LINK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text