Motion
40-3 CONN LINK SC

RENOLD JEFFREY
40-3 CONN LINK SC

Connecting Link - 40 / 1/2 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #02302015
MFR #40-3 CONN LINK SC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
40-3 CONN LINK SC

Connecting Link - 40 / 1/2 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #02302015
MFR #40-3 CONN LINK SC

Mfr description
40-3 CONN LINK SC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    45.1 mm
  • Chain Size & Pitch
    40 / 1/2 in
  • Inside Width
    7.85 mm
  • Link Plate Height
    12.07 mm
  • Link Plate Thickness
    0.0610 in, 1.55 mm
  • Pin Diameter
    3.98 mm
  • Pin Length
    1.7760 in, 45.10 mm
  • Pitch
    1/2 in
  • Plate Height
    1.1880 in
  • Roller Diameter
    7.92 mm
  • Roller Width
    0.3090 in, 7.85 mm
  • Weight
    0.05 lbs
  • Weight per Foot
    1.21 lbs, 1.8 kg/m

Details

  • Chain Construction
    Cottered
  • Chain Number
    40-3
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    ANSI Standard, Triplex
  • Component Style
    Connecting Link
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    40-3 CONN LINK SC
  • Material
    Carbon Steel
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain Links
  • Series
    40
  • Standards Met
    ANSI B29.100, ISO 606
  • Type
    Connecting Link
  • UPC_NO
    6623900532033
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)