Motion
12B60
Metric Sprocket - 12B / 3/4 in, "B" Hub, 60 Teeth, Steel Material
MI ITEM #02302030
MFR #12B60
Price$344.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Sprocket - 12B / 3/4 in, "B" Hub, 60 Teeth, Steel Material
MI ITEM #02302030
MFR #12B60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$344.64/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Hub Diameter
    110 mm
  • Hub Outside Diameter
    4.2520 in
  • Length Through Bore
    45 mm
  • Maximum Bore Diameter
    70 mm
  • Pitch Diameter
    363.99 mm
  • Tooth Width
    11.1 mm
  • Weight
    23.39 lbs
  • Width Across Teeth Rows
    0.4110 in

Details

  • Bore Type
    Rough Stock
  • Chain Number
    12B
  • Chain Number & Pitch
    12B / 3/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    "B"
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950401119
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    60
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    697950401119

Overview

Mfr description
12B60 METRIC - STOCK BORE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought