Motion
16A42
A-Plate Sprocket - 16B / 1 in, A Hub, 42 Teeth, Steel Material
MI ITEM #02302047
MFR #16A42
Price$272.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Plate Sprocket - 16B / 1 in, A Hub, 42 Teeth, Steel Material
MI ITEM #02302047
MFR #16A42

Mfr description
16A42 METRIC - STOCK BORE
  • Tolerances meet or exceed ISO standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$272.58/each

Specifications

Dimensions

  • Caliper Diameter
    324.015 mm
  • Chain Roller Diameter
    15.875 mm
  • Chain Roller Width
    17.02 mm
  • Length Through Bore
    0.6250 in
  • Maximum Bore Diameter
    316 mm
  • Outside Diameter
    355.765 mm
  • Pitch Diameter
    13.3815 in
  • Root Diameter
    324.015 mm
  • Storage Dimension Height
    0.637 mm
  • Storage Dimension Length
    14.006 mm
  • Storage Dimension Width
    14.006 mm
  • Tooth Thickness
    16 mm
  • Tooth Width
    16 mm
  • Weight
    73.09 lbs
  • Width Across Teeth Rows
    0.6250 in

Details

  • Bore Type
    Rough Stock Bore
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number
    16B
  • Chain Number & Pitch
    16B / 1 in
  • Chain Number Pitch
    16B-1 / 25.4 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    697950402604
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    42
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950402604

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)