Motion
16A60
Metric Sprocket - 16B / 1 in, A Hub, 60 Teeth, Steel Material
Mi Item #02302056
MFR #16A60
Price$500.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Sprocket - 16B / 1 in, A Hub, 60 Teeth, Steel Material
Mi Item #02302056
MFR #16A60

Mfr description
16A60 METRIC - STOCK BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$500.03/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Length Through Bore
    16.18 mm
  • Pitch Diameter
    485.33 mm
  • Tooth Width
    16.18 mm
  • Weight
    43.54 lbs
  • Width Across Teeth Rows
    0.6250 in

Details

  • Bore Type
    Rough Stock
  • Chain Number
    16B
  • Chain Number & Pitch
    16B / 1 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950402826
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    60
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    697950402826
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)