Motion
16A72
Stock Bore A-Plate Sprocket - 16B / 1 in, A Hub, 72 Teeth, Steel Material
Mi Item #02302059
MFR #16A72
Price$765.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore A-Plate Sprocket - 16B / 1 in, A Hub, 72 Teeth, Steel Material
Mi Item #02302059
MFR #16A72

Mfr description
16A72 METRIC - STOCK BORE
  • Metric A Plates are flat sprockets with no hub extension on either side.
  • They can be altered for your application with bolt holes, custom bores, hardened teeth or special hubs welded to them.
  • Tolerances meet or exceed ISO standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$765.81/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Caliper Diameter
    566.435 mm
  • Chain Roller Diameter
    15.875 mm
  • Chain Roller Width
    17.02 mm
  • Length Through Bore
    16 mm
  • Maximum Bore Diameter
    559 mm
  • Outside Diameter
    598.185 mm
  • Pitch Diameter
    582.3 mm
  • Root Diameter
    566.435 mm
  • Storage Dimension Height
    0.637 mm
  • Storage Dimension Length
    23.551 mm
  • Storage Dimension Width
    23.551 mm
  • Tooth Thickness
    16 mm
  • Tooth Width
    16 mm
  • Weight
    61.59 lbs

Details

  • Bore Type
    Reboreable
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number & Pitch
    16B / 1 in
  • Chain Number Pitch
    16B-1 / 25.4 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950402888
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    72
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950402888
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)