Motion
16B40
Stock Bore Sprocket - 16B / 1 in, B Hub, 40 Teeth, Steel Material
Mi Item #02302072
MFR #16B40
Price$415.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 16B / 1 in, B Hub, 40 Teeth, Steel Material
Mi Item #02302072
MFR #16B40

Mfr description
16B40 METRIC - STOCK BORE
  • Metric B Style sprockets are flat sprockets with a hub extension welded on one side.
  • These plain bore sprockets can easily be bored to a metric or standard size to fit your application.
  • Keyways, set screws and hardened teeth are quick alterations that can be made.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$415.26/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Caliper Diameter
    307.861 mm
  • Chain Roller Diameter
    15.875 mm
  • Chain Roller Width
    17.02 mm
  • Hub Outside Diameter
    120 mm
  • Length Through Bore
    50 mm
  • Maximum Bore Diameter
    84 mm
  • Outside Diameter
    339.611 mm
  • Pitch Diameter
    323.7 mm
  • Root Diameter
    307.861 mm
  • Storage Dimension Height
    1.969 mm
  • Storage Dimension Length
    13.37 mm
  • Storage Dimension Width
    13.37 mm
  • Tooth Thickness
    16 mm
  • Tooth Width
    16 mm
  • Weight
    27.80 lbs

Details

  • Bore Type
    Reboreable
  • CAD Drawing
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number & Pitch
    16B / 1 in
  • Chain Number Pitch
    16B-1 / 25.4 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950402550
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    40
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950402550
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)