Motion
16B60
Stock Bore Sprocket - 16B / 1 in, "B" Hub, 60 Teeth
MI ITEM #02302082
MFR #16B60
List Price$723.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 16B / 1 in, "B" Hub, 60 Teeth
MI ITEM #02302082
MFR #16B60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$723.64/each for your price

Overview

Mfr description
16B60 METRIC - STOCK BORE

Specifications

  • Chain Number & Pitch
    16B / 1 in
  • Product Type
    Stock Bore Sprockets
  • Hub Outside Diameter
    5.2362 in
  • Hub Style
    "B"
  • Number Of Teeth
    60
  • Bore Type
    Rough Stock Bore
  • Length Through Bore
    1.9680 in
  • Hub Type
    B
  • Chain Number
    16B
  • Manufacturer Upc Number
    697950402819
  • Weight
    57.10 lbs
  • Width Across Teeth Rows
    0.6250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text