Motion
16C84
Stock Bore Sprocket - 16B / 1 in, C Hub, 84 Teeth, Steel Material
Mi Item #02302087
MFR #16C84
Price$1,292.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 16B / 1 in, C Hub, 84 Teeth, Steel Material
Mi Item #02302087
MFR #16C84

Mfr description
16C84 METRIC - STOCK BORE
  • Metric B Style sprockets are flat sprockets with a hub extension welded on one side.
  • These plain bore sprockets can easily be bored to a metric or standard size to fit your application.
  • Keyways, set screws and hardened teeth are quick alterations that can be made.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,292.78/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Caliper Diameter
    663.429 mm
  • Chain Roller Diameter
    15.875 mm
  • Chain Roller Width
    17.02 mm
  • Hub Outside Diameter
    159 mm
  • Length Through Bore
    90 mm
  • Maximum Bore Diameter
    110 mm
  • Outside Diameter
    695.179 mm
  • Pitch Diameter
    679.3 mm
  • Root Diameter
    663.429 mm
  • Storage Dimension Height
    3.543 mm
  • Storage Dimension Length
    27.369 mm
  • Storage Dimension Width
    27.369 mm
  • Tooth Thickness
    16 mm
  • Tooth Width
    16 mm
  • Weight
    103.11 lbs

Details

  • Bore Type
    Reboreable
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number & Pitch
    16B / 1 in
  • Chain Number Pitch
    16B-1 / 25.4 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    C
  • Hub Type
    C
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950402932
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    84
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950402932
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)