Motion
16C90
Stock Bore Sprocket - 16B / 1 in, C Hub, 90 Teeth, Steel Material
MI ITEM #02302088
MFR #16C90
List Price$1,494.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 16B / 1 in, C Hub, 90 Teeth, Steel Material
MI ITEM #02302088
MFR #16C90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,494.88/each for your price

Overview

Mfr description
16C90 METRIC - STOCK BORE
  • Metric B Style sprockets are flat sprockets with a hub extension welded on one side.
  • These plain bore sprockets can easily be bored to a metric or standard size to fit your application.
  • Keyways, set screws and hardened teeth are quick alterations that can be made.
  • Tolerances meet or exceed ISO standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Bores are concentric to pitch line, minimizing run out
  • Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain

Specifications

  • Chain Number & Pitch
    16B / 1 in
  • Chain Number Pitch
    16B-1 / 25.4 mm
  • Product Type
    Stock Bore Sprockets
  • Chain / Sprocket Type
    Metric Roller Chain
  • Hub Outside Diameter
    159 mm
  • Hub Style
    C
  • Number Of Teeth
    90
  • Bore Type
    Reboreable
  • Bore Diameter
    40 mm
  • Number Of Strands Across
    1
  • Material
    Steel
  • Length Through Bore
    90 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    C
  • Outside Diameter
    743.679 mm
  • Root Diameter
    711.929 mm
  • Caliper Diameter
    711.929 mm
  • Pitch Diameter
    727.8 mm
  • Maximum Bore Diameter
    110 mm
  • Tooth Width
    16 mm
  • Tooth Thickness
    16 mm
  • Chain Roller Diameter
    15.875 mm
  • Chain Roller Width
    17.02 mm
  • Storage Dimension Height
    3.543 mm
  • Storage Dimension Length
    29.279 mm
  • Storage Dimension Width
    29.279 mm
  • Surface Treatment
    Protective Coating
  • Manufacturer Upc Number
    697950402956
  • UPC_NO
    697950402956
  • Manufacturer Catalog
  • Weight
    115.54 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text