Motion
D24B26
Double Row Stock Bore Sprocket - 24B / 1-1/2 in, B Hub, 26 Teeth, Steel Material
Mi Item #02302112
MFR #D24B26
Price$2,408.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Stock Bore Sprocket - 24B / 1-1/2 in, B Hub, 26 Teeth, Steel Material
Mi Item #02302112
MFR #D24B26

Mfr description
D24B26 SPK ROLLER DOUBLE B MET
  • Martin metric double strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,408.37/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Caliper Diameter
    290.686 mm
  • Chain Roller Diameter
    25.4 mm
  • Chain Roller Width
    25.4 mm
  • Hub Diameter
    160 mm
  • Hub Outside Diameter
    160 mm
  • Length Through Bore
    102 mm
  • Maximum Bore Diameter
    112 mm
  • Outside Diameter
    338.311 mm
  • Pitch Diameter
    316.1 mm
  • Root Diameter
    290.686 mm
  • Storage Dimension Height
    4.016 mm
  • Storage Dimension Length
    13.319 mm
  • Storage Dimension Width
    13.319 mm
  • Tooth Thickness
    24 mm
  • Tooth Width
    72 mm
  • Weight
    93.62 lbs

Details

  • Bore Type
    Reboreable
  • CAD Drawing
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number & Pitch
    24B / 1-1/2 in
  • Chain Number Pitch
    24B-2 / 38.1 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950406350
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    26
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950406350
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)