Motion
D24B29
Double Row Stock Bore Sprocket - 24B / 1-1/2 in, B Hub, 29 Teeth, Steel Material
Mi Item #02302115
MFR #D24B29
Price$2,579.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Stock Bore Sprocket - 24B / 1-1/2 in, B Hub, 29 Teeth, Steel Material
Mi Item #02302115
MFR #D24B29

Mfr description
D24B29 SPK ROLLER DOUBLE B MET
  • Martin metric double strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,579.72/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Caliper Diameter
    326.989 mm
  • Chain Roller Diameter
    25.4 mm
  • Chain Roller Width
    25.4 mm
  • Hub Outside Diameter
    160 mm
  • Length Through Bore
    102 mm
  • Maximum Bore Diameter
    110 mm
  • Outside Diameter
    374.614 mm
  • Pitch Diameter
    352.4 mm
  • Root Diameter
    326.989 mm
  • Storage Dimension Height
    4.016 mm
  • Storage Dimension Length
    14.749 mm
  • Storage Dimension Width
    14.749 mm
  • Tooth Thickness
    24 mm
  • Tooth Width
    72 mm
  • Weight
    113.89 lbs

Details

  • Bore Type
    Reboreable
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number & Pitch
    24B / 1-1/2 in
  • Chain Number Pitch
    24B-2 / 38.1 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950406381
  • Material
    Steel
  • Number Of Strands Across
    2
  • Number Of Teeth
    29
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950406381
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)