Motion
D24C72
Double Row Stock Bore Sprocket - 24B / 1-1/2 in, C Hub, 72 Teeth, Steel Material
Mi Item #02302125
MFR #D24C72
Price$7,672.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Stock Bore Sprocket - 24B / 1-1/2 in, C Hub, 72 Teeth, Steel Material
Mi Item #02302125
MFR #D24C72

Mfr description
D24C72 SPK ROLLER DOUBLE C MET
  • Martin metric double strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,672.67/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Caliper Diameter
    848.065 mm
  • Chain Roller Diameter
    25.4 mm
  • Chain Roller Width
    25.4 mm
  • Hub Outside Diameter
    238 mm
  • Length Through Bore
    159 mm
  • Maximum Bore Diameter
    161 mm
  • Outside Diameter
    895.69 mm
  • Pitch Diameter
    873.5 mm
  • Root Diameter
    848.065 mm
  • Storage Dimension Height
    6.26 mm
  • Storage Dimension Length
    35.263 mm
  • Storage Dimension Width
    35.263 mm
  • Tooth Thickness
    24 mm
  • Tooth Width
    72 mm
  • Weight
    400.00 lbs

Details

  • Bore Type
    Reboreable
  • CAD Drawing
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number & Pitch
    24B / 1-1/2 in
  • Chain Number Pitch
    24B-2 / 38.1 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    C
  • Hub Type
    C
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950406503
  • Material
    Steel
  • Number Of Strands Across
    2
  • Number Of Teeth
    72
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950406503
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)