Motion
D28B26
Double Row Stock Bore Sprocket - 28B / 1-3/4 in, B Hub, 26 Teeth, Steel Material
MI ITEM #02302134
MFR #D28B26
List Price$2,834.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Stock Bore Sprocket - 28B / 1-3/4 in, B Hub, 26 Teeth, Steel Material
MI ITEM #02302134
MFR #D28B26

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,834.14/each for your price

Overview

Mfr description
D28B26 SPK ROLLER DOUBLE B MET
  • Martin metric double strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
  • These plain bore sprockets can easily be bored to a metric or standard size to fit your application.
  • Keyways, set screws and harden teeth are quick alterations that can be made.
  • Tolerances meet or exceed ISO standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Bores are concentric to pitch line, minimizing run out
  • Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain

Specifications

  • Chain Number & Pitch
    28B / 1-3/4 in
  • Chain Number Pitch
    28B-2 / 44.45 mm
  • Product Type
    Stock Bore Sprockets
  • Chain / Sprocket Type
    Metric Roller Chain
  • Hub Outside Diameter
    178 mm
  • Hub Style
    B
  • Number Of Teeth
    26
  • Bore Type
    Reboreable
  • Bore Diameter
    40 mm
  • Number Of Strands Across
    2
  • Material
    Steel
  • Length Through Bore
    120 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    B
  • Outside Diameter
    396.39 mm
  • Root Diameter
    340.827 mm
  • Caliper Diameter
    340.827 mm
  • Pitch Diameter
    368.8 mm
  • Maximum Bore Diameter
    126 mm
  • Tooth Width
    88 mm
  • Tooth Thickness
    29 mm
  • Chain Roller Diameter
    27.94 mm
  • Chain Roller Width
    30.99 mm
  • Storage Dimension Height
    4.724 mm
  • Storage Dimension Length
    15.606 mm
  • Storage Dimension Width
    15.606 mm
  • Surface Treatment
    Protective Coating
  • Manufacturer Upc Number
    697950407319
  • UPC_NO
    697950407319
  • Manufacturer Catalog
  • Weight
    141.22 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text