Motion
D28C54
Double Row Stock Bore Sprocket - 28B / 1-3/4 in, C Hub, 54 Teeth, Steel Material
MI ITEM #02302142
MFR #D28C54
Price$5,716.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Stock Bore Sprocket - 28B / 1-3/4 in, C Hub, 54 Teeth, Steel Material
MI ITEM #02302142
MFR #D28C54

Mfr description
D28C54 SPK ROLLER DOUBLE C MET
  • Martin metric double strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,716.70/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Caliper Diameter
    736.53 mm
  • Chain Roller Diameter
    27.94 mm
  • Chain Roller Width
    30.99 mm
  • Hub Outside Diameter
    241 mm
  • Length Through Bore
    181 mm
  • Maximum Bore Diameter
    170 mm
  • Outside Diameter
    792.093 mm
  • Pitch Diameter
    764.5 mm
  • Root Diameter
    736.53 mm
  • Storage Dimension Height
    7.126 mm
  • Storage Dimension Length
    31.185 mm
  • Storage Dimension Width
    31.185 mm
  • Tooth Thickness
    29 mm
  • Tooth Width
    88 mm
  • Weight
    403.70 lbs

Details

  • Bore Type
    Reboreable
  • CAD Drawing
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number & Pitch
    28B / 1-3/4 in
  • Chain Number Pitch
    28B-2 / 44.45 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    C
  • Hub Type
    C
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950407395
  • Material
    Steel
  • Number Of Strands Across
    2
  • Number Of Teeth
    54
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950407395

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)