Motion
D28C60
Double Row Stock Bore Sprocket - 28B / 1-3/4 in, "C" Hub, 60 Teeth
MI ITEM #02302144
MFR #D28C60
List Price$6,534.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Stock Bore Sprocket - 28B / 1-3/4 in, "C" Hub, 60 Teeth
MI ITEM #02302144
MFR #D28C60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,534.72/each for your price

Overview

Mfr description
D28C60 SPK ROLLER DOUBLE C MET

Specifications

  • Chain Number & Pitch
    28B / 1-3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Outside Diameter
    9.4882 in
  • Hub Style
    "C"
  • Number Of Teeth
    60
  • Bore Type
    Rough Stock Bore
  • Length Through Bore
    7.1260 in
  • Hub Type
    C
  • Chain Number
    28B
  • Manufacturer Upc Number
    697950407418
  • Weight
    508.87 lbs
  • Width Across Teeth Rows
    3.4695 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text