Motion
60-3 CONN LINK SC

RENOLD JEFFREY
60-3 CONN LINK SC

Connecting Link - 60 / 3/4 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #02302148
MFR #60-3 CONN LINK SC
Price$21.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
60-3 CONN LINK SC

Connecting Link - 60 / 3/4 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #02302148
MFR #60-3 CONN LINK SC

Mfr description
60-3 CONN LINK SC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.41/each

Specifications

Dimensions

  • Chain Overall Width
    70.9 mm
  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    12.57 mm
  • Link Plate Height
    18.1 mm
  • Link Plate Thickness
    0.0960 in, 2.45 mm
  • Pin Diameter
    5.96 mm
  • Pin Length
    2.7910 in, 70.90 mm
  • Pitch
    3/4 in
  • Plate Height
    0.9500 in
  • Roller Diameter
    11.91 mm
  • Roller Width
    0.4950 in, 12.57 mm
  • Weight
    0.17 lbs
  • Weight per Foot
    2.943 lbs, 4.38 kg/m

Details

  • Chain Construction
    Cottered
  • Chain Number
    60-3
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    ANSI Standard, Triplex
  • Component Style
    Connecting Link
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    60-3 CONN LINK SC
  • Material
    Carbon Steel
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain Links
  • Series
    60
  • Standards Met
    ANSI B29.100, ISO 606
  • Type
    Connecting Link
  • UPC_NO
    6623900536147
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)