Motion
D28C76
Double Row Stock Bore Sprocket - 28B / 1-3/4 in, C Hub, 76 Teeth, Steel Material
Mi Item #02302149
MFR #D28C76
Price$7,983.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Stock Bore Sprocket - 28B / 1-3/4 in, C Hub, 76 Teeth, Steel Material
Mi Item #02302149
MFR #D28C76

Mfr description
D28C76 SPK ROLLER DOUBLE C MET
  • Martin metric double strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,983.01/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Caliper Diameter
    1047.681 mm
  • Chain Roller Diameter
    27.94 mm
  • Chain Roller Width
    30.99 mm
  • Hub Outside Diameter
    241 mm
  • Length Through Bore
    182 mm
  • Maximum Bore Diameter
    166 mm
  • Outside Diameter
    1103.243 mm
  • Pitch Diameter
    1075.6 mm
  • Root Diameter
    1047.681 mm
  • Storage Dimension Height
    7.156 mm
  • Storage Dimension Length
    43.435 mm
  • Storage Dimension Width
    43.435 mm
  • Tooth Thickness
    29 mm
  • Tooth Width
    88 mm
  • Weight
    713.32 lbs

Details

  • Bore Type
    Reboreable
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number & Pitch
    28B / 1-3/4 in
  • Chain Number Pitch
    28B-2 / 44.45 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    C
  • Hub Type
    C
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950407449
  • Material
    Steel
  • Number Of Strands Across
    2
  • Number Of Teeth
    76
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950407449
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)