Motion
D32B20
Double Row Stock Bore Sprocket - 32B / 2 in, B Hub, 20 Teeth, Steel Material
Mi Item #02302162
MFR #D32B20
Price$2,960.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Stock Bore Sprocket - 32B / 2 in, B Hub, 20 Teeth, Steel Material
Mi Item #02302162
MFR #D32B20

Mfr description
D32B20 SPK ROLLER DOUBLE B MET
  • Martin metric double strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,960.21/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Caliper Diameter
    295.527 mm
  • Chain Roller Diameter
    29.21 mm
  • Chain Roller Width
    30.99 mm
  • Hub Outside Diameter
    191 mm
  • Length Through Bore
    120 mm
  • Maximum Bore Diameter
    134 mm
  • Outside Diameter
    359.027 mm
  • Pitch Diameter
    324.7 mm
  • Root Diameter
    295.527 mm
  • Storage Dimension Height
    4.724 mm
  • Storage Dimension Length
    14.135 mm
  • Storage Dimension Width
    14.135 mm
  • Tooth Thickness
    29 mm
  • Tooth Width
    88 mm
  • Weight
    119.00 lbs

Details

  • Bore Type
    Reboreable
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number & Pitch
    32B / 2 in
  • Chain Number Pitch
    32B-2 / 50.8 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950408187
  • Material
    Steel
  • Number Of Strands Across
    2
  • Number Of Teeth
    20
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950408187
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)