Motion
60-2 CONN LINK CP

RENOLD JEFFREY
60-2 CONN LINK CP

Connecting Link - 60 / 3/4 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #02302174
MFR #60-2 CONN LINK CP
Price$12.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
60-2 CONN LINK CP

Connecting Link - 60 / 3/4 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #02302174
MFR #60-2 CONN LINK CP

Mfr description
60-2 CONN LINK CP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.17/each

Specifications

Dimensions

  • Chain Overall Width
    48.1 mm
  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    12.57 mm
  • Link Plate Height
    17.5 mm
  • Link Plate Thickness
    0.0960 in, 2.45 mm
  • Pin Diameter
    5.94 mm
  • Pin Length
    1.8940 in, 48.10 mm
  • Pitch
    3/4 in
  • Plate Height
    1.6630 in
  • Roller Diameter
    11.91 mm
  • Roller Width
    0.4950 in, 12.57 mm
  • Weight
    0.12 lbs
  • Weight per Foot
    1.94 lbs, 2.89 kg/m

Details

  • Chain Construction
    Cottered
  • Chain Number
    60-2
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    ANSI Standard, Duplex
  • Component Style
    Connecting Link
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    60-2 CONN LINK CP
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    60
  • Standards Met
    ANSI, ISO 606
  • Type
    Connecting Link
  • UPC_NO
    6623900535942
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)