Motion
D32C60
Double Row Stock Bore Sprocket - 32B / 2 in, "C" Hub, 60 Teeth
MI ITEM #02302179
MFR #D32C60
List Price$11,630.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Stock Bore Sprocket - 32B / 2 in, "C" Hub, 60 Teeth
MI ITEM #02302179
MFR #D32C60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,630.93/each for your price

Overview

Mfr description
D32C60 SPK ROLLER DOUBLE C MET

Specifications

  • Chain Number & Pitch
    32B / 2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Outside Diameter
    10.0000 in
  • Hub Style
    "C"
  • Number Of Teeth
    60
  • Bore Type
    Rough Stock Bore
  • Length Through Bore
    7.1260 in
  • Hub Type
    C
  • Chain Number
    32B
  • Manufacturer Upc Number
    697950408347
  • Weight
    564.00 lbs
  • Width Across Teeth Rows
    3.4295 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text