Motion
D06B52
Double Row Stock Bore Sprocket - 06B / 3/8 in, B Hub, 52 Teeth, Steel Material
Mi Item #02302183
MFR #D06B52
Price$201.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Stock Bore Sprocket - 06B / 3/8 in, B Hub, 52 Teeth, Steel Material
Mi Item #02302183
MFR #D06B52

Mfr description
D06B52 SPK ROLLER DOUBLE B MET
  • Martin metric double strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$201.80/each

Specifications

Dimensions

  • Bore Diameter
    19 mm
  • Caliper Diameter
    151.405 mm
  • Chain Roller Diameter
    6.35 mm
  • Chain Roller Width
    5.72 mm
  • Hub Outside Diameter
    90 mm
  • Length Through Bore
    35 mm
  • Maximum Bore Diameter
    63 mm
  • Outside Diameter
    163.311 mm
  • Pitch Diameter
    157.8 mm
  • Root Diameter
    151.405 mm
  • Storage Dimension Height
    1.378 mm
  • Storage Dimension Length
    6.43 mm
  • Storage Dimension Width
    6.43 mm
  • Tooth Thickness
    5 mm
  • Tooth Width
    15 mm
  • Weight
    6.96 lbs

Details

  • Bore Type
    Reboreable
  • CAD Drawing
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number & Pitch
    06B / 3/8 in
  • Chain Number Pitch
    06B-2 / 9.525 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950396354
  • Material
    Steel
  • Number Of Strands Across
    2
  • Number Of Teeth
    52
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950396354
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)