Motion
D06B60
Double Row Stock Bore Sprocket - 06B / 3/8 in, B Hub, 60 Teeth
MI ITEM #02302184
MFR #D06B60
List Price$228.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Stock Bore Sprocket - 06B / 3/8 in, B Hub, 60 Teeth
MI ITEM #02302184
MFR #D06B60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$228.24/each for your price

Overview

Mfr description
D06B60 SPK ROLLER DOUBLE B MET

Specifications

  • Chain Number & Pitch
    06B / 3/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Outside Diameter
    3.5433 in
  • Hub Style
    B
  • Number Of Teeth
    60
  • Bore Type
    Rough Stock Bore
  • Length Through Bore
    1.3780 in
  • Hub Type
    B
  • Chain Number
    06B
  • Manufacturer Upc Number
    697950396378
  • Weight
    8.40 lbs
  • Width Across Teeth Rows
    0.6025 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text