Motion
D08B40
Double Row Stock Bore Sprocket - 08B / 1/2 in, B Hub, 40 Teeth, Steel Material
Mi Item #02302192
MFR #D08B40
Price$209.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Stock Bore Sprocket - 08B / 1/2 in, B Hub, 40 Teeth, Steel Material
Mi Item #02302192
MFR #D08B40

Mfr description
D08B40 SPK ROLLER DOUBLE B MET
  • Martin metric double strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$209.13/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Caliper Diameter
    153.359 mm
  • Chain Roller Diameter
    8.509 mm
  • Chain Roller Width
    7.75 mm
  • Hub Diameter
    110 mm
  • Hub Outside Diameter
    109 mm
  • Length Through Bore
    45 mm
  • Maximum Bore Diameter
    77 mm
  • Outside Diameter
    169.234 mm
  • Pitch Diameter
    161.9 mm
  • Root Diameter
    153.359 mm
  • Storage Dimension Height
    1.772 mm
  • Storage Dimension Length
    6.663 mm
  • Storage Dimension Width
    6.663 mm
  • Tooth Thickness
    7 mm
  • Tooth Width
    21 mm
  • Weight
    5.02 lbs

Details

  • Bore Type
    Reboreable
  • CAD Drawing
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number & Pitch
    08B / 1/2 in
  • Chain Number Pitch
    08B-2 / 12.7 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950397948
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    40
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950397948
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)