Motion
D08B45
Double Row Stock Bore Sprocket - 08B / 1/2 in, B Hub, 45 Teeth, Steel Material
Mi Item #02302194
MFR #D08B45
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Stock Bore Sprocket - 08B / 1/2 in, B Hub, 45 Teeth, Steel Material
Mi Item #02302194
MFR #D08B45

Mfr description
D08B45 SPK ROLLER DOUBLE B MET
  • Martin metric double strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Caliper Diameter
    173.4 mm
  • Chain Roller Diameter
    8.509 mm
  • Chain Roller Width
    7.75 mm
  • Hub Outside Diameter
    110 mm
  • Length Through Bore
    45 mm
  • Maximum Bore Diameter
    78 mm
  • Outside Diameter
    189.4 mm
  • Pitch Diameter
    182.1 mm
  • Storage Dimension Height
    1.77 mm
  • Storage Dimension Length
    7.46 mm
  • Storage Dimension Width
    7.46 mm
  • Tooth Thickness
    7 mm
  • Tooth Width
    21 mm
  • Weight
    5.49 lbs
  • Width Across Tooth Sets
    21.13 mm

Details

  • Bore Type
    Rough Stock Bore
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number & Pitch
    08B / 1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950397962
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    45
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950397962
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)