Motion
D08B60
Metric Sprocket - 08B / 1/2 in, B Hub, 60 Teeth, Steel Material
MI ITEM #02302197
MFR #D08B60
Price$385.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Sprocket - 08B / 1/2 in, B Hub, 60 Teeth, Steel Material
MI ITEM #02302197
MFR #D08B60

Mfr description
D08B60 SPK ROLLER DOUBLE B MET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$385.54/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Hub Outside Diameter
    4.2520 in
  • Length Through Bore
    45 mm
  • Maximum Bore Diameter
    73 mm
  • Tooth Width
    7.24 mm
  • Weight
    19.29 lbs
  • Width Across Teeth Rows
    0.8190 in
  • Width Across Tooth Sets
    21.13 mm

Details

  • Bore Type
    Rough Stock
  • Chain Number & Pitch
    08B / 1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950398006
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    60
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    697950398006

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)