Motion
D10B36
Double Row Stock Bore Sprocket - 10B / 5/8 in, B Hub, 36 Teeth, Steel Material
Mi Item #02302205
MFR #D10B36
Price$281.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Stock Bore Sprocket - 10B / 5/8 in, B Hub, 36 Teeth, Steel Material
Mi Item #02302205
MFR #D10B36

Mfr description
D10B36 SPK ROLLER DOUBLE B MET
  • Martin metric double strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$281.75/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Caliper Diameter
    171.985 mm
  • Chain Roller Diameter
    10.16 mm
  • Chain Roller Width
    9.65 mm
  • Hub Diameter
    120 mm
  • Hub Outside Diameter
    120 mm
  • Length Through Bore
    45 mm
  • Maximum Bore Diameter
    82 mm
  • Outside Diameter
    191.829 mm
  • Pitch Diameter
    182.1 mm
  • Root Diameter
    171.985 mm
  • Storage Dimension Height
    1.772 mm
  • Storage Dimension Length
    7.552 mm
  • Storage Dimension Width
    7.552 mm
  • Tooth Thickness
    9 mm
  • Tooth Width
    26 mm
  • Weight
    14.89 lbs

Details

  • Bore Type
    Reboreable
  • CAD Drawing
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number & Pitch
    10B / 5/8 in
  • Chain Number Pitch
    10B-2 / 15.875 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950399850
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    36
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950399850
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)