Motion
D10B60
Double Row Stock Bore Sprocket - 10B / 5/8 in, B Hub, 60 Teeth
MI ITEM #02302210
MFR #D10B60
List Price$655.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Stock Bore Sprocket - 10B / 5/8 in, B Hub, 60 Teeth
MI ITEM #02302210
MFR #D10B60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$655.79/each for your price

Overview

Mfr description
D10B60 SPK ROLLER DOUBLE B MET

Specifications

  • Chain Number & Pitch
    10B / 5/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Outside Diameter
    4.4882 in
  • Hub Style
    B
  • Number Of Teeth
    60
  • Bore Type
    Rough Stock Bore
  • Length Through Bore
    2.3620 in
  • Hub Type
    B
  • Chain Number
    10B
  • Manufacturer Upc Number
    697950399911
  • Weight
    36.16 lbs
  • Width Across Teeth Rows
    0.9990 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text