Motion
D12B60
Double Row Stock Bore Sprocket - 12B / 3/4 in, B Hub, 60 Teeth
Mi Item #02302218
MFR #D12B60
Price$1,027.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Stock Bore Sprocket - 12B / 3/4 in, B Hub, 60 Teeth
Mi Item #02302218
MFR #D12B60

Mfr description
D12B60 SPK ROLLER DOUBLE B MET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,027.50/each

Specifications

Dimensions

  • Hub Outside Diameter
    4.7638 in
  • Length Through Bore
    2.5600 in
  • Weight
    58.60 lbs
  • Width Across Teeth Rows
    1.1855 in

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number
    12B
  • Chain Number & Pitch
    12B / 3/4 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    697950401591
  • Number Of Teeth
    60
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)